Referenties
Piab:9978293
Rubix:A0812711
Fabrikant:9978293

Technische samenvatting
| Materiaal | duraflex® (polyurethane pu60) |
|---|---|
| Diameter | 45 mm |
| Vorm | rond |
Productdetails : PIAB S.BX45P60.G18M.00 9978293
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BXP zuignap voor veilige grijping en stabiele level-compensatie van poreuze, ongelijk gevormde materialen zoals karton. Ø45 mm, PU60, G1/8.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethane pu60) |
| Diameter | 45 mm |
| Vorm | rond |
| Type | piab s.bx45p60.g18m.00 9978293 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,75 excl. BTW
/ stuk
€ 61,41 incl. BTW
- Levering doorgaans binnen 9 dagen