Referenties
Piab:9978634
Rubix:A0812683
Fabrikant:9978634

Technische samenvatting
| Materiaal | polyurethaan (pu, duraflex®) |
|---|---|
| Diameter | 15 mm |
| Vorm | rond |
Productdetails : PIAB S.BX15P60.G18M.00 9978634
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap BX15P60 met DURAFLEX® polyurethaan (PU) en ronde multibellows-constructie. Geschikt voor oneffen/poreuze oppervlakken zoals karton, met temperatuurbereik 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu, duraflex®) |
| Diameter | 15 mm |
| Vorm | rond |
| Type | piab s.bx15p60.g18m.00 9978634 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,90 excl. BTW
/ stuk
€ 28,92 incl. BTW
- Levering doorgaans binnen 9 dagen