Referenties
Piab:9978772
Rubix:A0812664
Fabrikant:9978772

Technische samenvatting
| Materiaal | nitrile-pvc (npv), siliconevrij |
|---|---|
| Diameter | 30 mm |
| Vorm | balg |
Productdetails : PIAB S.B90XP3060.G14MS.01 9978772
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab bellows-zuignap voor dynamische handling van vlakke en (on)regelmatige werkstukken. Geschikt voor droge én olieachtige metaalplaten bij 0–90°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nitrile-pvc (npv), siliconevrij |
| Diameter | 30 mm |
| Vorm | balg |
| Type | piab s.b90xp3060.g14ms.01 9978772 |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 132,87 excl. BTW
/ stuk
€ 160,77 incl. BTW
- Levering doorgaans binnen 9 dagen