Referenties
Piab:9979112
Rubix:A0812637
Fabrikant:9979112

Technische samenvatting
| Materiaal | polyurethane (pur) (duraflex®) |
|---|---|
| Diameter | 47 mm |
| Vorm | balg |
Productdetails : PIAB S.B45XP3060.G18M.01 9979112
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB S.B45XP3060.G18M.01 is een DURAFLEX® balgzuignap (Ø45 mm) voor het heffen van objecten met poreuze of onregelmatige oppervlakken. Temperatuur voor het te transporteren materiaal: 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pur) (duraflex®) |
| Diameter | 47 mm |
| Vorm | balg |
| Type | piab s.b45xp3060.g18m.01 9979112 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,19 excl. BTW
/ stuk
€ 66,78 incl. BTW
- Levering doorgaans binnen 9 dagen