Referenties
Piab:9980071
Rubix:A0812548
Fabrikant:9980071

Technische samenvatting
| Materiaal | duraflex® (polyurethaan) |
|---|---|
| Diameter | 45 mm |
| Vorm | ovaal |
Productdetails : PIAB S.BX45P60.G14M.00 9980071
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Ovaal concave PIAB zuigbeker met DURAFLEX® (polyurethaan) voor langwerpige objecten op licht vlakke of olierige oppervlakken. 45 mm serie BX45P60.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethaan) |
| Diameter | 45 mm |
| Vorm | ovaal |
| Type | piab s.bx45p60.g14m.00 9980071 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 53,26 excl. BTW
/ stuk
€ 64,44 incl. BTW
- Levering doorgaans binnen 9 dagen