Referenties
Piab:9980136
Rubix:A0812534
Fabrikant:9980136

Technische samenvatting
| Materiaal | polyurethaan (duraflex®) |
|---|---|
| Diameter | 110 mm |
| Vorm | balg |
Productdetails : PIAB S.B110XP3060.G14F.00 9980136
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab B110XP balgzuignap van DURAFLEX® polyurethaan, ontworpen voor oneffen en poreuze oppervlakken zoals karton. Met 3/8" NPSF-female aansluiting (G14F).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (duraflex®) |
| Diameter | 110 mm |
| Vorm | balg |
| Type | piab s.b110xp3060.g14f.00 9980136 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 170,54 excl. BTW
/ stuk
€ 206,35 incl. BTW
- Levering doorgaans binnen 9 dagen