Referenties
Piab:9980227
Rubix:A0812523
Fabrikant:9980227

Productdetails : PIAB S.BX65P3060.G38M.00 9980227
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab Bellows DURAFLEX® multibellows zuigbeker van polyurethaan (PUR) voor stabiele aanpassing en sterke grip op o.a. karton en kunststof onderdelen. Geschikt binnen 10–50 °C (aangevoerd materiaal).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pur) |
| Diameter | 65 mm |
| Vorm | balg |
| Type | piab s.bx65p3060.g38m.00 9980227 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 87,22 excl. BTW
/ stuk
€ 105,54 incl. BTW
- Levering doorgaans binnen 9 dagen