Referenties
Piab:9980362
Rubix:A0812510
Fabrikant:9980362

Productdetails : PIAB S.BX90P3060.G38MS.01 9980362
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX BXP bellows-zuignap (PUR) met Ø90 mm. G3/8 met filtermesh (G38MS.01), geschikt voor karton en lekkende/ poreuze oppervlakken.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane, pur |
| Diameter | 93 mm |
| Vorm | rond |
| Type | piab s.bx90p3060.g38ms.01 9980362 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 143,26 excl. BTW
/ stuk
€ 173,34 incl. BTW
- Levering doorgaans binnen 9 dagen