Referenties
Piab:9983633
Rubix:A0812202
Fabrikant:9983633

Technische samenvatting
| Diameter | 60 mm |
|---|---|
| Vorm | rond |
| Type | piab s.b90xp60.g14f.00 9983633 |
Productdetails : PIAB S.B90XP60.G14F.00 9983633
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab zuignap/suction cup model G14F, maat 60 mm. Ontworpen voor vacuüm handling in automotive en industriële pick-&-place toepassingen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 60 mm |
| Vorm | rond |
| Type | piab s.b90xp60.g14f.00 9983633 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 115,62 excl. BTW
/ stuk
€ 139,90 incl. BTW
- Levering doorgaans binnen 9 dagen