Referenties
Piab:9980931
Rubix:A0812471
Fabrikant:9980931

Productdetails : PIAB S.B65XP60.G38M.00 9980931
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Oval concave zuignap van polyurethaan voor vacuümhandling. Uitgevoerd met G3/8 mannelijke aansluiting (met mesh filter volgens Piab brochure-context).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan |
| Diameter | 60 mm |
| Vorm | ovaal |
| Type | piab s.b65xp60.g38m.00 9980931 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,51 excl. BTW
/ stuk
€ 84,11 incl. BTW
- Levering doorgaans binnen 9 dagen