Referenties
Piab:9981307
Rubix:A0812423
Fabrikant:9981307

Technische samenvatting
| Materiaal | polyurethaan (pu), duraflex® |
|---|---|
| Diameter | 77,5 mm |
| Vorm | balg |
Productdetails : PIAB S.B75XP3060.G38F.00 9981307
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Bellows zuignap Piab B75XP in polyurethaan 30/60 voor stevige vacuüm-grip op oneffen en poreuze materialen zoals karton. Temperatuur 10–50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu), duraflex® |
| Diameter | 77,5 mm |
| Vorm | balg |
| Type | zuignap b75xp polyurethaan (pu) 30/60, g3/8' man / 1/8' npsf vrouw |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 94,28 excl. BTW
/ stuk
€ 114,08 incl. BTW
- Levering doorgaans binnen 9 dagen