Referenties
Piab:9982429
Rubix:A0812330
Fabrikant:9982429

Productdetails : PIAB S.BX110P3060.G14M.00 9982429
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® zuignap BX110P3060.G14M.00 (PU 30/60) met ronde multibellows en draad-inzet voor VGS. Temperatuur: 10 tot 50 °C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pu) |
| Diameter | 113,8 mm |
| Vorm | rond |
| Type | piab s.bx110p3060.g14m.00 9982429 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 185,37 excl. BTW
/ stuk
€ 224,30 incl. BTW
- Levering doorgaans binnen 9 dagen