PIAB S.BX45P60.G38M.00 9982614

Zuignap

Zie technische informatie

Referenties

Piab:9982614
Rubix:A0812299
Fabrikant:9982614
PIAB S.BX45P60.G38M.00 9982614

Technische samenvatting

Materiaalduraflex®
Diameter45 mm
Vormbalg
Zie alle specificaties

Productdetails : PIAB S.BX45P60.G38M.00 9982614


Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BXP balg-zuignap met 45 mm cup voor veilige handling van poreuze en oneffen oppervlakken. Modulaire constructie met DURAFLEX® (mark-free) voor stabiele niveau-compensatie.

Sterke punten

Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled. Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.

Toepassingen

De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation

Technische informatie


Attributen
Verpakkingshoeveelheid1
Materiaalduraflex®
Diameter45 mm
Vormbalg
Typepiab s.bx45p60.g38m.00 9982614
54,21 excl. BTW
/ stuk
65,59 incl. BTW
  • Levering doorgaans binnen 9 dagen