Referenties
Piab:9984374
Rubix:A0812157
Fabrikant:9984374

Technische samenvatting
| Materiaal | polyurethaan (duraflex®) / polyurethaan (pu) |
|---|---|
| Diameter | 77,5 mm |
| Vorm | balg |
Productdetails : PIAB S.B75XP60.G14M.00 9984374
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab S.B75XP60.G14M.00 balgzuignap in polyurethaan (PU60) met rond belg-ontwerp voor vacuumgrijpers. Temperatuur: 10–50°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (duraflex®) / polyurethaan (pu) |
| Diameter | 77,5 mm |
| Vorm | balg |
| Type | piab s.b75xp60.g14m.00 9984374 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 85,12 excl. BTW
/ stuk
€ 103,00 incl. BTW
- Levering doorgaans binnen 9 dagen