Referenties
Piab:9980026
Rubix:A0756186
Fabrikant:9980026

Technische samenvatting
| Materiaal | epdm (ethyleen-propyleen) |
|---|---|
| Diameter | 67,6 mm |
| Vorm | rond |
Productdetails : PIAB ZUIGNAP S.BX65P60.G38M.00 9980026
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB P60 zuignap met EPDM profielafdichting voor vlakke en sterk gestructureerde/oneffen oppervlakken. Temperatuurbereik -40 tot 120°C.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | epdm (ethyleen-propyleen) |
| Diameter | 67,6 mm |
| Vorm | rond |
| Type | piab zuignap s.bx65p60.g38m.00 9980026 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 74,64 excl. BTW
/ stuk
€ 90,31 incl. BTW
- Levering doorgaans binnen 10 dagen