Referenties
Mitutoyo:513-443-10T
Rubix:A0276201
EAN:4946368676388



Technische samenvatting
| Meetbereik, minimaal | 0 mm |
|---|---|
| Meetbereik, maximaal | 0,4064 mm |
| Resolutie | 0,00254 mm |
Documenten
Productdetails : MITUTOYO ZWENKTASTER TI-514TX 513-443-10T
This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Mitutoyo zwenktaster ti-514tx 513-443-10t
Sterke punten
•Specially designed for easy viewing of measurements
The dial face points upward, allowing users to read the graduations from the user's side
Using the universal holder allows easy hole centring
It is convenient when measuring on the side of a large workpiece and the workbench is high
The dial face always faces upward when the indicator is rotated for easy reading
It is convenient when measuring on the side of a large workpiece and the workbench is high
The dial face points upward, allowing users to read the graduations from the user's side
Using the universal holder allows easy hole centring
It is convenient when measuring on the side of a large workpiece and the workbench is high
The dial face always faces upward when the indicator is rotated for easy reading
It is convenient when measuring on the side of a large workpiece and the workbench is high
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 0,4064 mm |
| Resolutie | 0,00254 mm |
| Diameter bekisting | 40 mm |
| Meetkracht | 0,3 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 209,70 excl. BTW
/ stuk
€ 253,74 incl. BTW
- Levering doorgaans binnen 6 dagen