Referenties
Tesa Technology:01810205
Rubix:17500576
EAN:7630041110555

Productdetails : TESA TESATAST V D28/0,01/0-0,25-0 - 01810205
Sterke punten
•Movement with patented anti-shock
•Friction lever system to prevent the risk of overloading
•Measurement report
•Friction lever system to prevent the risk of overloading
•Measurement report
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Resolutie | 0,01 mm |
| Diameter bekisting | 28 mm |
| Meetkracht | 0,06 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 476,00 excl. BTW
/ stuk
€ 575,96 incl. BTW
- Levering doorgaans binnen 9 dagen