MITUTOYO MEETKLOK 2" , 0,2"- 0,001", 1166A

Dial Indicator

Zie technische informatie
Referenties
Mitutoyo:1166A
Rubix:1799107541
Fabrikant:1166A
EAN:4946368843780

Productdetails : MITUTOYO MEETKLOK 2" , 0,2"- 0,001", 1166A


Mitutoyo's back-plunger dial indicators are built with the measuring spindles on the back of the units. This type of indicator offers the same precision and durability as all other Mitutoyo dial indicators, and operates effectively with optional holding Bars.

Sterke punten

•Back-plunger dial gauges are suitable for
Mounting onto leveling machine tool tables
Or inspection jigs, and for use in small
Spaces where the graduations of standard
Dial gauges are difficult to see
Model No. 1960T, which uses Mitutoyo's
Proprietary shock-proofing mechanism, has
Excellent durability and shock resistance

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
158,40 excl. BTW
/ stuk
191,66 incl. BTW
  • Levering doorgaans binnen 9 dagen