Referenties
Bosch:1600A002VP
Rubix:A0722482
EAN:3165140792172





Productdetails : BOSCH 1/2 INLAY GOS 12V-LI 1600A002VP
Alles veilig opgeborgen
1/2 inlay GOS 12V-LI
Sterke punten
•Suitable for GOS 12 V-LI
Half-insert suitable for L-BOXX 102 with space for charger and 1 battery
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories.
Half-insert suitable for L-BOXX 102 with space for charger and 1 battery
Flexible use of two half-inserts in one Bosch L-BOXX allows the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 3 |
| Lengte | 320 mm |
| Hoogte | 63 mm |
| Breedte | 205 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
