Referenties
Bosch:1600A002WX
Rubix:A0722506
EAN:3165140792578





Productdetails : BOSCH 1/2 INLAY GSR 12V-EC 1600A002WX
Alles veilig opgeborgen
1/2 inlay GSR 12V-EC
Sterke punten
•Suitable for GSR 12V-15, GSR 12V-20, GSR 12V-20 HX
Half-insert compatible with L-BOXX 102 with space for charger and 2 batteries
Flexible use of two half-inserts in one Bosch L-BOXX allows for the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Half-insert compatible with L-BOXX 102 with space for charger and 2 batteries
Flexible use of two half-inserts in one Bosch L-BOXX allows for the combination of one 12-volt tool and accessories, two 12-volt tools, or various accessories
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal vakken | 6 |
| Lengte | 61 mm |
| Hoogte | 203 mm |
| Breedte | 318 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 6,00 excl. BTW
/ stuk
€ 7,26 incl. BTW
- Levering doorgaans binnen 6 dagen
