Referenties
SMC:SY5420-5WOU-C8F-Q
Rubix:A0266091
Fabrikant:SY5420-5WOU-C8F-Q
Productdetails : SMC 5 POORT VENTIEL SY5420-5WOU-C8F-Q
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Smc 5 poort ventiel sy5420-5wou-c8f-q
Sterke punten
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 106,97 excl. BTW
/ stuk
€ 129,43 incl. BTW
- Levering doorgaans binnen 30 dagen