STANLEY 1/2" DOP 30MM 6PT FMMT17245-0

6-Point Socket

Zie technische informatie
Referenties
Stanley:FMMT17245-0
Rubix:A0078657
EAN:3253560172459
STANLEY 1/2" DOP 30MM 6PT FMMT17245-0
Technische samenvatting
Aansluiting1/2 ''
Diameter30 mm
Zie alle specificaties

Productdetails : STANLEY 1/2" DOP 30MM 6PT FMMT17245-0


Sterke punten

•Maximizing the contact between the socket and nut / screw thanks to the Maxidrive profile
The right size can be identified quickly, as the size of the socket is engraved in a legible manner
The tapered design makes it easier to use in tight spaces
Anti-slip thanks to the knurling, for a better grip of the socket

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluiting1/2 ''
Diameter30 mm
Afwerkingverchroomd
Laten zien UNSPSC / ECL@SS / HS-codes
5,81 excl. BTW
/ stuk
7,03 incl. BTW
  • Levering doorgaans binnen 9 dagen