Referenties
Stanley:FMMT17233-0
Rubix:A0078645
EAN:3253560172336

Productdetails : STANLEY 1/2" DOP 14MM 6PT FMMT17233-0
Sterke punten
•Maximizing the contact between the socket and nut / screw thanks to the Maxidrive profile
The right size can be identified quickly, as the size of the socket is engraved in a legible manner
The tapered design makes it easier to use in tight spaces
Anti-slip thanks to the knurling, for a better grip of the socket
The right size can be identified quickly, as the size of the socket is engraved in a legible manner
The tapered design makes it easier to use in tight spaces
Anti-slip thanks to the knurling, for a better grip of the socket
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting | 1/2 '' |
| Diameter | 14 mm |
| Vierkant | 14 mm |
| Afwerking | verchroomd |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2,64 excl. BTW
/ stuk
€ 3,19 incl. BTW
- Levering doorgaans binnen 9 dagen