Referenties
Bosch:GAS 12V
Rubix:19050503
Fabrikant:06019E3001
EAN:3165140773195

Documenten
Productdetails : BOSCH ACCU STOFZUIGER GAS 12V BODY 06019E3001
GDR 12V-110 2x 3,0 Ah L-Boxx
Sterke punten
Rotational airflow technology prevents the filters from clogging for persistent and uninterrupted suction power
Lightweight and compact design for easy transportation and storage
Bag-less design and numerous accessories (included) make it ideal for a variety of dry as well as wet applications
Lightweight and compact design for easy transportation and storage
Bag-less design and numerous accessories (included) make it ideal for a variety of dry as well as wet applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Voeding | 18 V |
| Tank | 0,35 l |
| Gewicht | 1,05 kg |
| Onderdruk | 90 mbar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 123,76 excl. BTW
/ stuk
€ 149,75 incl. BTW
- Levering doorgaans binnen 6 dagen
