Referenties
Ansell:87208100
Rubix:A0691729
Fabrikant:87208100
EAN:10076490702530

Documenten
Productdetails : ANSELL HANDSCHOEN ALPHATEC 87-208 MT 10
- 50% thicker than standard flock lined gloves
- Highly resistant to many ketones, salts, detergents, alcohols, alkalies and fats
- Excellent resistance to mechanical hazards ,providing increased chemical protection
- Chlorinated
- 100% cotton flock lining to help absorb perspiration
- AQL 1.5
Sterke punten
- Extra heavy duty orange glove
- Heavy duty with 0.75 mm / 29.5 mils thickness
- 100% cotton flock lining
Toepassingen
Maintenance of plant and machines|Chemical Handling|Janitorial use
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 10 |
| Lengte | 305 mm |
| Chemische resistentie | akl |
| Hoofdmateriaal | katoen |
| ESD | nee |
| Kleur | oranje |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 534,24 excl. BTW
/ 144 paar
€ 646,43 incl. BTW
- Levering doorgaans binnen 9 dagen