Referenties
Ansell:87900090BP
Rubix:A0689918
Fabrikant:87900090BP
EAN:10076490702677

Documenten
Productdetails : ANSELL HANDSCHOEN ALPHATEC 87-900 MT 9
- Latex neoprene blend for reliable protection against a very wide range of chemicals
- Strong and durable with excellent wet and dry grip
- Quality flock lining in pure cotton to reduce risk of skin irritation
- AQL 1.5
Sterke punten
- Heavy duty with 0.68 mm / 27 mils thickness
- Bi-color with natural rubber and neoprene
- 100% cotton flock lining
Toepassingen
Maintenance of plant and machines|Laboratory maintenance and clean up|Janitorial use|Chemical Handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 9 |
| Lengte | 325 mm |
| Chemische resistentie | aklnpt |
| Hoofdmateriaal | latex |
| ESD | nee |
| Kleur | groen |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 483,84 excl. BTW
/ 144 paar
€ 585,45 incl. BTW
- Levering doorgaans binnen 9 dagen