Referenties
Atlas Copco:8421 0110 00
Rubix:2599104568
Fabrikant:8421011000
EAN:7322590049942

Documenten
Productdetails : ATLAS COPCO LBV16 032-90
Pneumatic handheld drill, 90° angle head model
Sterke punten
Collet capacity 5,0 mm, Lubrication-free motor, Quiet, Soft grip, Multiple lever options, Low air consumption, Side air exhaust, Rear exhaust with pliant hose,
Toepassingen
LBV drills are of highest quality and built to provide consistent reliability and performance in a wide range of applications. Their advanced ergonomic designs make your job easier, safer and more efficient.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 769 g |
| Gewicht | 0,5 kg |
| Vermogen | 300 W |
| Totale lengte | 248 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.023,88 excl. BTW
/ stuk
€ 2.448,89 incl. BTW
- Levering doorgaans binnen 9 dagen
