Referenties
Tsubaki:RSD40 LAMBDA NEPTUNE CL (P=1/2'')
Rubix:01270632
Fabrikant:72216040002
EAN:8718472786231

Productdetails : TSUBAKI SLUITSCHAKEL ANSI RSD40-1 LAMBDA/NEP
ANSI Lambda Neptune™ Chain is a Tsubaki ANSI Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Ketting | 40-1 |
| Steek van de ketting | 12,7 mm |
| Gewicht | 90 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,31 excl. BTW
/ stuk
€ 10,06 incl. BTW
- Levering doorgaans binnen 9 dagen