Referenties
Bahco:4513-SET-19
Rubix:10067622
EAN:7314150372096



Documenten
Productdetails : BAHCO HSS-G SET 19D 4513-SET-19 (SE=19ST)
Includes 19 drills from 1 mm to 10 mm x 0.5 mm in a plastic case
4411 HSS-G drill bits 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm
5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
4411 HSS-G drill bits 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm
5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm, 10 mm
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Bahco HSS-G boorset voor metaal 4513-SET-19: 19 HSS-G spiraalboren (1–10 mm, stap 0,5 mm). 130° split-point, DIN 338N.
Sterke punten
HSS-G Drill Bit Set for Metal - 19 Pcs
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 19 |
| Bereik | 1-10 mm x 0,5 mm |
| Toename | 0,5 mm |
| Materiaal mantel | hss |
| DIN-norm | din 338 n |
| Te bewerken materiaal | brons, messing, koolstofstaal, gietijzer, gelegeerd staal en roestvast staal |
| Punthoek | 130 ° |
| Snijmateriaal | hss |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 49,32 excl. BTW
/ set
€ 59,68 incl. BTW
- Levering doorgaans binnen 9 dagen
