Referenties
Bahco:4413-10.50
Rubix:A0762197
Fabrikant:4413-10.50
EAN:7314150470556

Productdetails : BAHCO HSS-G BOOR 10.50 4413-10.50
Size 1 mm up to 4 mm, two drills in each tube
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Type schacht | cilindrisch |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 7,64 excl. BTW
/ stuk
€ 9,24 incl. BTW
- Levering doorgaans binnen 9 dagen
