BAHCO INSTEEKSTEEKSL 16 SPIE 5/16 167-5/16

Bahco

Zie technische informatie
Referenties
Bahco:167-5/16
Rubix:A0768074
Fabrikant:167-5/16
EAN:7314150418893
BAHCO INSTEEKSTEEKSL 16 SPIE 5/16 167-5/16

Productdetails : BAHCO INSTEEKSTEEKSL 16 SPIE 5/16 167-5/16


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 16 mm receiver, from 5/16 to 1.1/4 inch openings, from 13 N·m max torque to 360 N·m 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
66,49 excl. BTW
/ stuk
80,45 incl. BTW
  • Levering doorgaans binnen 9 dagen