BAHCO INSTEEKRINGSL 16 SPIE 9/16 168-9/16

Bahco

Zie technische informatie
Referenties
Bahco:168-9/16
Rubix:A0768018
Fabrikant:168-9/16
EAN:7314150419494
BAHCO INSTEEKRINGSL 16 SPIE 9/16 168-9/16

Productdetails : BAHCO INSTEEKRINGSL 16 SPIE 9/16 168-9/16


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 16 mm receiver, from 5/16 to 1,3/16 inch openings, from 34 N·m max torque to 360 N·m 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
72,09 excl. BTW
/ stuk
87,23 incl. BTW
  • Levering doorgaans binnen 9 dagen