BAHCO KLOKMOMENTSLEUTEL 3/8 3.4-17NM 7454-17

Bahco

Zie technische informatie
Referenties
Bahco:7454-17
Rubix:A0762125
Fabrikant:7454-17
EAN:7314150509492

Productdetails : BAHCO KLOKMOMENTSLEUTEL 3/8 3.4-17NM 7454-17


Metal handle
Dual scale
Dial is protected by a tough shock resistant metal guard
Accurate to ±3% of the reading from 20% to 100% of full scale clockwise and anticlockwise
Memory needle retains highest torque reading attained.
It is not affected by the hand-hold position on the wrench
Delivered in sturdy blow mould case with a declaration of conformity
Meets or Exceeds the following Specifications: GGG-W-686C, ANSI B107.14M
Made in USA

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
451,56 excl. BTW
/ stuk
546,39 incl. BTW
  • Levering doorgaans binnen 9 dagen