BAHCO INSTEEKRATEL RECHT 27X36 1 27T-1

Bahco

Zie technische informatie
Referenties
Bahco:27T-1
Rubix:A0768107
Fabrikant:27T-1
EAN:7314150366163
BAHCO INSTEEKRATEL RECHT 27X36 1 27T-1

Productdetails : BAHCO INSTEEKRATEL RECHT 27X36 1 27T-1


Push-through square drive to allow working CW and ACW without removing the head from the wrench on single direction wrenches 
Ratchet heads with 60 teeth 
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  
Sizes with * in torque length require a target torque setting calculation 

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
544,70 excl. BTW
/ stuk
659,09 incl. BTW
  • Levering doorgaans binnen 9 dagen