BAHCO KLIKMOMENT PRE 1/2 20-100NM 74PR-100A

Bahco

Zie technische informatie
Referenties
Bahco:74PR-100A
Rubix:A0768633
Fabrikant:74PR-100A
EAN:7314150416196
BAHCO KLIKMOMENT PRE 1/2 20-100NM 74PR-100A

Productdetails : BAHCO KLIKMOMENT PRE 1/2 20-100NM 74PR-100A


Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Clicking system triggers a tactile and audible signal 
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations 
Colour-coded adjustment seals and locking tool provided 
In a semi-transparent square tube with eurohole hanger 
On request preset wrenches can be set and certified with a declaration of conformity 
Made in the UK

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
218,35 excl. BTW
/ stuk
264,20 incl. BTW
  • Levering doorgaans binnen 9 dagen