BAHCO KLIKMOMENT VRIJ 3/4 130-650NM 75R3-650

Bahco

Zie technische informatie
Referenties
Bahco:75R3-650
Rubix:A0768679
Fabrikant:75R3-650
EAN:7314150415205
BAHCO KLIKMOMENT VRIJ 3/4 130-650NM 75R3-650

Productdetails : BAHCO KLIKMOMENT VRIJ 3/4 130-650NM 75R3-650


Non-length-dependant so can be used with or without the supplied extension handle (optional on 650 N·m) 
Large dual scale in N·m/ft.lb  
Range covering from 130 to 1,500 N·m/100 - 1100 ft.lb torque values 
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Exceptionally clear torque signal from the unique mechanism 
Push-through ratchet heads allowing CW and ACW operation 
Extension handle significantly reduces operator effort to achieve high torque values 
All in a portable sturdy blow mould case 
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK 

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
999,41 excl. BTW
/ stuk
1.209,29 incl. BTW
  • Levering doorgaans binnen 9 dagen