BAHCO STEEKSLEUTEL LILIPUT 11/32-3/8 1931Z-11/32-3/8

Bahco

Zie technische informatie
Referenties
Bahco:1931Z-11/32-3/8
Rubix:A0763217
Fabrikant:1931Z-11/32-3/8
EAN:7314150371624
BAHCO STEEKSLEUTEL LILIPUT 11/32-3/8 1931Z-11/32-3/8

Productdetails : BAHCO STEEKSLEUTEL LILIPUT 11/32-3/8 1931Z-11/32-3/8


With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint

Technische informatie


Attributen
Verpakkingshoeveelheid5
Laten zien UNSPSC / ECL@SS / HS-codes
14,53 excl. BTW
/ stuk
17,58 incl. BTW
  • Levering doorgaans binnen 9 dagen