Referenties
Bahco:FF1E1003
Rubix:A0766361
Fabrikant:FF1E1003
EAN:7314150285853
Productdetails : BAHCO FOAM 1/3 SCHROEVENDRAAIERS 6D FF1E1003
Includes 6 pieces
BE-8150 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 100 mm
BE-8240 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 175 mm
BE-8255 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8256 ERGO™ screwdriver slotted 1.6 mm x 8 mm x 150 mm
BE-8810 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8820 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
Foam available with laser marked
BE-8150 ERGO™ screwdriver slotted 1 mm x 5.5 mm x 100 mm
BE-8240 ERGO™ screwdriver slotted 0.8 mm x 4 mm x 175 mm
BE-8255 ERGO™ screwdriver slotted 1.2 mm x 6.5 mm x 150 mm
BE-8256 ERGO™ screwdriver slotted 1.6 mm x 8 mm x 150 mm
BE-8810 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8820 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
Foam available with laser marked
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 73,29 excl. BTW
/ stuk
€ 88,68 incl. BTW
- Levering doorgaans binnen 9 dagen


