BAHCO SLAGDOP 1/2 LANG 5/8 SB SBK7806Z-5/8

Bahco

Zie technische informatie
Referenties
Bahco:SBK7806Z-5/8
Rubix:A0763382
Fabrikant:SBK7806Z-5/8
EAN:7314150448340
BAHCO SLAGDOP 1/2 LANG 5/8 SB SBK7806Z-5/8

Productdetails : BAHCO SLAGDOP 1/2 LANG 5/8 SB SBK7806Z-5/8


To be used with machines
For maximum safety use clamping springs K560F-4 and K560F-5, see table
Phosphate finish
High-performance Chrome Molybdenum steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174

Technische informatie


Attributen
Verpakkingshoeveelheid5
Laten zien UNSPSC / ECL@SS / HS-codes
8,72 excl. BTW
/ stuk
10,55 incl. BTW
  • Levering doorgaans binnen 9 dagen