Referenties
Bahco:FF1E2216EH
Rubix:A0762374
Fabrikant:FF1E2216EH
EAN:7314150373833
Productdetails : BAHCO FOAM 1/3 DOPPEN 24D FF1E2216EH
Includes 24 pcs
SBS81 reversible ratchet 1/2"
Set includes 1/2" extension 250 mm, 1/2" extension 125 mm, 1/2" breaker bar 257 mm, 1/2" universal joint
SBS81 reversible ratchet 1/2"
Set includes 1/2" extension 250 mm, 1/2" extension 125 mm, 1/2" breaker bar 257 mm, 1/2" universal joint
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 130,47 excl. BTW
/ stuk
€ 157,87 incl. BTW
- Levering doorgaans binnen 9 dagen


