BAHCO TROLLEY C75 XL ROOD 6L 1475KXL6RED

Bahco

Zie technische informatie
Referenties
Bahco:1475KXL6RED
Rubix:A0763934
Fabrikant:1475KXL6RED
EAN:7314150350124
BAHCO TROLLEY C75 XL ROOD 6L 1475KXL6RED

Productdetails : BAHCO TROLLEY C75 XL ROOD 6L 1475KXL6RED


6 drawer extra large capacity trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
1.676,85 excl. BTW
/ stuk
2.028,99 incl. BTW
  • Levering doorgaans binnen 9 dagen