BAHCO TROLLEY E77 GRIJS 9L 1477K9GREY

Bahco

Zie technische informatie
Referenties
Bahco:1477K9GREY
Rubix:A0714769
Fabrikant:1477K9GREY
EAN:7314150351190
BAHCO TROLLEY E77 GRIJS 9L 1477K9GREY

Productdetails : BAHCO TROLLEY E77 GRIJS 9L 1477K9GREY


9 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
The unique one DAAT-system ensures that only one drawer can be opened at a time avoiding any risk of tilting
Fully opening drawers with individual shock-protecting corner bumpers
The pivoting latching system avoids open the drawers unintentionally
Wheels with dual braking system secure the trolley solidly to the ground, preventing movement in any direction
Unrivalled customization possibilities thanks to perforated side panels and top specific design
Xpand accessories modular system available to provide the end-user the option of configurating the perfect workstation
Ultimate locking system with electronic access control available
Scratchproof powder coating outside and inside assures a high protection against rust

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
1.342,11 excl. BTW
/ stuk
1.623,95 incl. BTW
  • Levering doorgaans binnen 9 dagen