BOSCH PRO WOOD HSS INSTALLATIEBOOR, 16X100X400 2608597406
Bekisting- en installatieboren, SDS-plus
Zie technische informatieReferenties
Bosch:2608597406
Rubix:A0753125
EAN:3165140104005

Productdetails : BOSCH PRO WOOD HSS INSTALLATIEBOOR, 16X100X400 2608597406
Bekisting- en installatieboren, SDS-plus 16 x 400 mm; Totale lengte 400 mm
Sterke punten
•Long Life drilling in wood
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
May come in old design
Tapered flute for drilling through hard materials with no jamming
Cylindrical shank compatible with three-jaw drill chucks
May come in old design
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 276 g |
| Gewicht verpakking | 276 g |
| Totale lengte | 400 mm |
| Boordiameter | 16 mm |
| Snijlengte | 100 mm |
| Materiaal mantel | hss |
| Type schacht | sds plus |
| 43 mm | |
| 460 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,89 excl. BTW
/ stuk
€ 54,32 incl. BTW
- Levering doorgaans binnen 6 dagen
