Referenties
Gedore:2907151
Rubix:A0209837
Fabrikant:2907151
EAN:0701698905959

Productdetails : GEDORE KNIKMOMENTSLEUTEL ATB Z 8MM 1-5NM - ATB 5
Sterke punten
•Type ATB 2.5 to ATB 10 with 8 mm pin
Type ATB 25 to ATB 100 with 16 mm pin incl. Insert ratchet
With micrometre scale, which allows quick and precise adjustment of the desired value
With adjuster lock that prevents accidental adjustment during use
Release accuracy: +/- 4% tolerance of the set value (ATB 2.5; ATB 5; ATB 10 +/- 6% tolerance)
Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
Classified according to DIN EN ISO 6789 Type II Class A
Type ATB 25 to ATB 100 with 16 mm pin incl. Insert ratchet
With micrometre scale, which allows quick and precise adjustment of the desired value
With adjuster lock that prevents accidental adjustment during use
Release accuracy: +/- 4% tolerance of the set value (ATB 2.5; ATB 5; ATB 10 +/- 6% tolerance)
Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
Classified according to DIN EN ISO 6789 Type II Class A
Toepassingen
Production Quality Control Repair;Maintenance and Repair Testing;Trial Departments
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 220 mm |
| Gewicht | 0,29 kg |
| Norm | DIN EN ISO 6789-2:2017 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 253,11 excl. BTW
/ stuk
€ 306,26 incl. BTW
- Levering doorgaans binnen 9 dagen
