Referenties
Makita:DDF482ZJ
Rubix:19112776
EAN:0088381810289


Technische samenvatting
| Spanning | 18 V |
|---|---|
| Boorkopcapaciteit | 13 mm |
| Maximaal koppel | 62 N.m |
Productdetails : MAKITA BOOR-/SCHROEFMACHINE 18 V DDF482ZJ
18 V Boor-/schroefmachine
Sterke punten
•High working comfort due to excellent machine balance
Ideally suited for all-round drilling and screwdriving
Compact in size and light in weight
Machine in which the battery is protected against overload, overheating and deep discharge
Better protection against dust and moisture through unique design on the inside and outside of the housing.
Ideally suited for all-round drilling and screwdriving
Compact in size and light in weight
Machine in which the battery is protected against overload, overheating and deep discharge
Better protection against dust and moisture through unique design on the inside and outside of the housing.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 18 V |
| Boorkopcapaciteit | 13 mm |
| Maximaal koppel | 62 N.m |
| Boorcapaciteit staal | 13 mm |
| Draadloos | ja |
| Onbelast toerental | 1900 rpm |
| Model | ddf482zj |
| Batterijcapaciteit | 1,5 Ah |
| Gewicht | 1,5 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 121,25 excl. BTW
/ stuk
€ 146,71 incl. BTW
- op voorraad: binnen 24 uur verzonden