Referenties
Bahco:P126-19-F
Rubix:10071330
EAN:7311518275297

Productdetails : BAHCO SNOEISCHAAR TRADITIONEEL 19CM P126-19-F
Traditionele, robuust ontworpen snoeischaar voor algemeen gebruik in de tuin. Handgrepen van gestampt en geperst staal. Vergrendeling door middel van sluitbeugel. Geen reserveonderdelen los verkrijgbaar.
Sterke punten
•Handles made of stamped and pressed steel
No spare parts available
Locking mechanism with wire clasp at the end of handle
Traditional and robust design for general purpose gardening
Comfortable stamped pressed steel handles
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Easier access thanks to narrow cutting head
Simple clip locking mechanism
No spare parts available
Locking mechanism with wire clasp at the end of handle
Traditional and robust design for general purpose gardening
Comfortable stamped pressed steel handles
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Easier access thanks to narrow cutting head
Simple clip locking mechanism
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Logistiek gewicht | 250 g |
| Snijcapaciteit | 15 mm |
| Lengte | 190 mm |
| Aangepaste tariefcode | 82019000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 24,29 excl. BTW
/ stuk
€ 29,39 incl. BTW
- Levering doorgaans binnen 9 dagen
