ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-12-250-SR

Cabinet "U" handles, Aluminium

Zie technische informatie
Referenties
Elesa+Ganter:GN 425-AL-12-250-SR
Rubix:A0798753
Fabrikant:GN 425-AL-12-250-SR
EAN:4045525919907
ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-12-250-SR
Technische samenvatting
Lengte250 mm
Materiaal/afwerkingaluminium
Zie alle specificaties

Productdetails : ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-12-250-SR


Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Lengte250 mm
Materiaal/afwerkingaluminium
Diameter12 mm
Aangepaste tariefcode83024900
Laten zien UNSPSC / ECL@SS / HS-codes
15,85 excl. BTW
/ stuk
19,18 incl. BTW
  • Levering doorgaans binnen 9 dagen