ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-16-250-RS
Cabinet "U" handles, Aluminium
Zie technische informatieReferenties
Elesa+Ganter:GN 425-AL-16-250-RS
Rubix:A0795268
Fabrikant:425-AL-16-250-RS
EAN:4045525095984



Productdetails : ELESA+GANTER BEUGELGREEP, ALUMINIUM GN 425-AL-16-250-RS
Aluminium-Cabinet "U" handles GN 425 Ø 8 and Ø10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 250 mm |
| Materiaal/afwerking | aluminium |
| Diameter | 16 mm |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,17 excl. BTW
/ stuk
€ 24,41 incl. BTW
- Levering doorgaans binnen 9 dagen