Referenties
SMC:C85KN20-50
Rubix:05265975
Fabrikant:00034522
EAN:3618035496223

Technische samenvatting
| Diameter zuiger | 20 mm |
|---|---|
| Slag van de Cilinder | 50 mm |
| Type | smc cilinder iso 6432 c85kn20-50 |
Productdetails : SMC CILINDER ISO 6432 C85KN20-50
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life
Smc cilinder iso 6432 c85kn20-50
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter zuiger | 20 mm |
| Slag van de Cilinder | 50 mm |
| Type | smc cilinder iso 6432 c85kn20-50 |
| Maximumtemperatuur | 80 °C |
| Maximale bedrijfsdruk | 10 bar |
| Diameter cilinderboring | 8 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,21 excl. BTW
/ stuk
€ 69,22 incl. BTW
- Levering doorgaans binnen 11 dagen