Referenties
Grundfos:CM 5- 7 A-R-A-E-AVBE F-A-A-N
Rubix:A0107323
Fabrikant:98645137
EAN:5711498817777

Productdetails : GRUNDFOS POMP CM 5- 7 A-R-A-E-AVBE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Zelfaanzuigende Grundfos CM 5-7 meertraps pomp met axiale aanzuiging en radiale uitlaat. Nominaal 4,7 m³/h en 54,5 m opvoerhoogte.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,58 kW |
| Debiet | 78,33 l/min |
| Afzuighoogte | 54,5 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y V |
| Kop | 54,5 m (nominale opvoerhoogte) |
| Maximumtemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.090,84 excl. BTW
/ stuk
€ 1.319,92 incl. BTW
- Levering doorgaans binnen 3 dagen
